Beli digital multimeter fluke di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- FLUKE Multimeter Digital Fields Technicians (Multitester)Deskripsi:Compact true-rms meter for field service techniciansThe Fluke 115 field technician's digital multimeter measures True-rms voltage and current with plus resistance, continuity, frequency, and capacitance to meet the needs of a wide variety of field service technicians.The 115 digital multimeter offers the users one-handed operation and a backlit display. The large, easy-to-read digits offer a 6000-count resolution. The 115 provides Min/Max/Average with elapsed time to record signal fluctuations. It also measures:AC and DC voltage to 600V,AC and DC current to 10 A (20 A overload for 30-seconds max).atribut:
- Safety Rated: IEC 61010-1: Pollution Degree 2; IEC 61010-2-033: CAT III 600V
- Display: Digital: 6000 counts, updates 4/sec
- Bar Graph: 33 segments, updates 32 per second
- Operating Temperature (°C): -10 to +50
- Storage Temperature (°C): -40 to +60
- AC Current Range/Resolution (μA): 600.0 / 0.1
- AC Millivolt Range/Resolution (mV): 600.0/0.1 (TrueRMS)
- AC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1 (TrueRMS)
- Battery Life (hour): 400 typical, without backlight
- Battery Type: 9 volt Alkaline, IEC 6LR61
- Continuity Range/Resolution (ohm): 600/1
- DC Current Range/Resolution (μA): 600.0 / 0.1
- DC Millivolt Range/Resolution (mV): 600.0/0.1
- DC Volt Range/Resolution (V): 6.000-600.00/0.001-0.1
- Diode Test Range/Resolution (V): 2.00 / 0.001
- Frequency Range/Resolution (Hz): 99.99Hz-50.00kHz / 0.1Hz-0.001Hz
- Lo-Z Capacitance Range/Resolution (µF): 0.001 to 500
- Maximum Voltage (V) : 600 (between any terminal and earth ground)
- Size (mm): 167x84x46
- Temperature Range/Resolution (Type-K Thermocouple) (°C): -40 to 400 (-40°F to 752°F) / 0.1 (0.2°F)
- FLUKE Multimeter DigitalDeskripsi:This product gives users the means to quickly and easily do basic testing. It is easy to use and is packed with the features needed to repair most electrical problems.
- Autonics Temperature Controllers Standard Type TCN SeriesDeskripsi:The TCN series dual display PID temperature controllers offer excellent performance and cost efficiency. The controllers offer high-speed sampling rate of 100 ms and ±0.5% display accuracy. Relay output and SSR drive output are both supported. The TCN series models can simultaneously display PV and SV. The bright LED displays with large characters provide easy and clear value readings.
- TEKIRO Ratchet Handle Rubber (Gagang Sok Ratchet)Deskripsi:TEKIRO RATCHET HANDLE GAGANG KARET merupakan suatu alat yang digunakan untuk melepas atau mengencangkan baut dalam keadaan longgar, tanpa harus melepaskan kunci sock dari kepala baut atau mur. Apabila ingin merubah putaran kunci sock, cukup dengan memutar kunci pembalik.Fungsi : melepas dan mengencangkan baut atau murMaterial : Chrome VanadiumHeat treated Chrome Vanadium steel, Drop forged for extra strength, Silver matt finishing, material Chrome vanadium
- TEKIRO Tool Box Set (Set Perkakas)Deskripsi:MEKANIK TOOL adalah set yang dicancang khusus untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan. Disatukan dalam sebuah tpplbox 3 susun agar memudahkan penyimpanan dan pengambilan saat dibutuhkan.Fungsi : Untuk membatu kebutuhan mekanik dalam mengerjakan pekerjaan.
- WESTWARD Jaw Pulleratribut:
- Item: Jaw Puller
- FLUKE Laser Distance Meter (Meteran Laser)Deskripsi:The Fluke 417D is accurate, durable, and easy to use-just point and shoot. The simple design and easy, one-button measurement operation allows you to minimize time spent measuring and maximize the reliability of measurements. Additional Product Features: - Large, 2-line illuminated LCD screen. - Three different measurement tasks can be completed quickly and easily with one hand. - The bright laser is clearly visible, so you can always see your target point even from a hard-to-reach spot or long distance. - Designed for both indoor and outdoor applications. - Operates with the Fluke durability and quality you expect. - Protected by a 3-year warranty.
- FLUKE Multimeter Digital Kit (Multitester)Deskripsi:Fluke 87V menambah fungsi pengukuran, fitur pemecahan masalah, resolusi, dan akurasi untuk memecahkan lebih banyak masalah pada penggerak motor, dalam otomatisasi pabrik, distribusi daya, dan peralatan elektromekanis. 87V beroperasi sangat mirip dengan 87 klasik, tetapi dengan daya pemecahan masalah, keamanan, kenyamanan, dan perlindungan benturan yang lebih besar. Multitester ini disatukan dalam 1 Kit dengan aksesoris-aksesoris untuk pengukuran yang aman dan lebih baikatribut:
- DC Voltage: 1000V
- AC Voltage: 1000V
- Direct Current: 10A
- Alternating Current: 10A
- Resistance: 50MΩ
- Detection Method: True Effective Value Type (RMS)
- Maximum Display: 20000 counts
- Width x Depth x Height: 98x52x201mm
- KRISBOW Digital Multimeter (Multitester)Deskripsi:PROFFESIONAL DIGITAL MULTIMETER AUTORANGING adalah Alat ukur listrik yang memungkinkan kita untuk mengukur besarnya besaran listrik yang ada pada suatu rangkaian baik itu Tegangan, Arus, maupun Nilai Hambatan/Tahanan. Multimeter merek Krisbow dibuat dengan bahan berkualitas, dengan fungsi pemakaian yang praktis, dan effisien. Multimeter Tipe True RMS ini memiliki banyak besaran yang bisa diukur antara lain Ampere, Volt, Ohm, Frekuensi, Konektivitas Rangkaian, Nilai Kapasitif. Multimeter merek Krisbow dengan akurasi +/-0.5% sering digunakan di industri, bengkel, laboratorium, atau konstruksi.
- KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai)Deskripsi:TAP DIE SET M3-M12 40EA ORTDM0312Aatribut:
- Current (A): 40 each
- FLUKE Multimeter Digital Rugged (Multitester)Deskripsi:-Withstands excessive impulse exceeding 8000V. Its safety performance prevents human body from getting affected even when surge or spike causes ark blasting.-Has a complete shield protection design and it can operate under extreme conditions at temperatures from -15°C to +55°C(can operate for up to 20 minutes at -40°C)and relative humidity of 95%.-Power Supply:AA Dry Batteryx6 (accessory).-IP67 waterproof/dust proof design.-Measurement range can expand to 1000V.-Measures alternating/direct current of up to 10Aatribut:
- AC Current (A): 0.0000001 - 10
- AC Voltage (V): 0.0001 - 1000
- Battery Life (hour): 800
- Battery Type: Three AA batteries
- Capacitance (μF): 0.001 - 9999
- DC Current (A): 0.0000001 - 10
- DC Voltage (V): 0.0001 - 1000
- Drop Test (ft): 10 drop test
- Dustproof/waterproof Rating: IP 67
- External protection: Rubber holster
- Frequency (Hz): 0.5 - 199990
- Maximum Display: 6000
- Mine Safety: MSHA Approved
- Resistance (ohm): 0.1 - 50000000
- Safety Rating: CAT IV 600 V/CAT III 1000 V
- Size (HxWxL) (cm): 6.35x10.0x19.81 (with holster)
- Temperature (°C): -200 to +1090
- FLUKE Multimeter Digital (Multitester)Deskripsi:The Fluke 77 IV digital multimeter has the features needed to repair most electrical and electronic problems. This meter is simple to use and has significant improvements over Fluke's original 70 Series with more measurement functions, conformance to the latest safety standards, and a much larger display that's easier to view.It measures:Wide 1000 V measurement rangeAverage responding AC measurements0.3% accuracy10 Amps continuous (20 A for 30 seconds)Frequency and capacitanceResistance and continuityatribut:
- Voltage AC (mV): Range : 600 - 1000; Best Accuracy : ±(2.0% + 2); Best Resolution : 1.0 mV
- Amps AC (mA-A): Range : 60 - 10; Best Accuracy : 2.5% + 2; Best Resolution : 0.01 mA
- Amps DC (mA-A): Range : 60 - 10; Best Accuracy : 1.5% + 2; Best Resolution : 0.01 mA
- Resistance (Ω-MΩ): Range : 600 - 50; Best Accuracy : ±(0.5% + 1); Best Resolution : 0.1 Ω
- Capacitance (nfF-μF): Range : 1 - 9.999; Best Accuracy : ±(1.2% + 2); Best Resolution : 1 nF
- Frequency (Hz-kHz): Range : 99 - 99; Best Accuracy : ±(0.1% + 1); Best Resolution : 0.01 Hz
- Voltage (V): Range : 6000 - 1000; Best Accuracy : ±(0.3% + 1); Best Resolution : 0.1 mV; (DC)
- FLUKE Multimeter Digital (Multitester)Deskripsi:-Equipped with functions that are required to troubleshoot or repair the HVAC(heating, ventilating, air conditioning)system.-Detection Method:True Effective Value Type (RMS).-Power supply:Laminated type 9V dry batteryx1 (accessory).-A large white LED backlightatribut:
- DC Voltage: 600V
- AC Voltage (V): 600
- Resistance (MΩ): 40
- Alternating Current (A): 400
- Detection Method: True Effective Value Type (RMS)
- Direct Current: 10A
- Maximum Display: 6000 counts
- WxDxH (mm): 85x46x167
- FLUKE Digital multimeter (with capture function) FVF standard accessories includedDeskripsi:A great value set with a digital multimeter and the necessary accessories.atribut:
- AC Current (A): 10
- AC Voltage (V): 1000
- Continuous Operating Time: 200
- DC Current (A): 10
- DC Voltage (V): 1000
- Height (mm): 222
- Length (mm): 60
- Maximum Display: 50,000 (counts)
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- Resistance (Ω): 500M
- Set Contents: Digital multimeter (287), software (FlukeViewForms), test leads (TL224), test probes
- Trusco Part No.: 765-7421
- Voltage: None (50Ω range, Low Z)
- Wave Detection: True RMS rectification (RMS)
- Width (mm): 102
- FLUKE Multimeter Digital (Multitester)atribut:
- Safety: ANSI / ISA 82.02.01 (61010-1) 2004, CAN / CSA-C22.2 No 61010-1-04, UL 6101-1 (2004), IEC / EN 61010-1 2nd Edition Measurement category IV, 600 V , Pollution degree 2, according to EMC EN61326-1
- Altitude Used: 2000m, (storage) 10,000m
- Resistance (ohm): 600 / 6k / 60k
- Weight (g): 404
- Battery: 9V alkaline battery (ANSI 1604A / IEC 6F22)
- Battery Life (hour): 300 (without alkaline batteries and backlight)
- Capacitor Capacity (F): 1000 / 10micro / 100micro / 9999micro
- Dimensions (mm): 167.1x85.1x46
- Operating Humidity (%): To 30 degrees Celsius: 95%, up to 40 degrees Celsius: 75%, up to 50 degrees Celsius.: 45%
- Operating/Storage Temperature (°C): -10 to 50 / -40 to 60
- Resolution: 0.001V / 0.01V / 0.1V, 0.1 ohm / 0.001k ohm / 0.01k ohm, 1nF / 0.01microF / 1microF
- Voltage Range (V): 6/60/600
- FLUKE Digital Multitesteratribut:
- AC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
- AC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000.0V
- Basic Accuracy: [DC Voltage] ±(0.05%+1 count), [DC Current] ±(0.2%+2 counts)
- Capacitance: 1.000nF, 10.00nF, 100.0nF, 1.000μF, 10.00μF, 100.0μF, 1000μF, 10.00mF, 100.0mF
- Counting Display: 50000
- DC Current: 600.0μA, 6000μA, 60.00mA, 400.0mA, 6.000A, 10.00A
- DC Voltage: 600.0mV, 6.000V, 60.00V, 600.0V, 1000V
- Dimensions (mm): 201x98x52
- Discharge Type (s/μF): [Charging capacitive load] 1.5
- Dust/Water Protection: IP30
- Frequency: 99.999Hz, 999.99Hz, 9.9999kHz, 99.999kHz, 999.99kHz
- Included Accessories: TL75 test lead, AC175 alligator clip, 80BK-A temperature measurement probe, 9V battery
- Operating Temperature (°C): -20 to 55
- Range (TΩ): (Bar graph) 0~2
- Resistance: 600.0Ω, 6.000kΩ, 60.00kΩ, 600.0kΩ, 6.000MΩ, 50.00MΩ
- Storage Temperature (°C): -40 to 60
- Temperature Measurement Range (°C): (K type thermocouple) -200 to 1350
- Timer: 0 to 99 minutes/Setting in 1 minute increments/Display in 1 second increments
- FLUKE Digital Multimeter Bench Typeatribut:
- AS ONE Part Number: 64-7719-22-24
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- Sanwa Instrument Multimeter Digital (Multitester)Deskripsi:This instrument is portable multimeter designed for the measurement of low-voltage circuit. This is used at small communications equipments, home electric appliances, voltage of lump line, and measurement of various types of batteries.
Daftar Harga digital multimeter fluke Terbaru October 2026
| FLUKE Multimeter Digital Fields Technicians (Multitester) | Rp8.299.900 |
| FLUKE Multimeter Digital | Rp3.799.900 |
| Autonics Temperature Controllers Standard Type TCN Series | Rp849.900 |
| TEKIRO Ratchet Handle Rubber (Gagang Sok Ratchet) | Rp159.900 |
| TEKIRO Tool Box Set (Set Perkakas) | Rp3.599.900 |
| WESTWARD Jaw Puller | Rp869.900 |
| FLUKE Laser Distance Meter (Meteran Laser) | Rp2.299.900 |
| FLUKE Multimeter Digital Kit (Multitester) | Rp16.999.900 |
| KRISBOW Digital Multimeter (Multitester) | Rp399.900 |
| KRISBOW Tap and Die Set M3-M12 (Set Alat Tap dan Senai) | Rp619.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ndP106956841-1.jpg)


/9jP101000343-3.jpg)
/3hP105064125-4.jpg)

/fxP104703573-1.jpg)
/P102867123-1.jpg)
/60P101517216-4.jpg)
/8xP107073321-1.jpg)
/P102843716-1.jpg)
/qkP106087956-1.jpg)
/P103040413-1.jpg)
%20FVF%20standard%20accessories%20included/5iP116978198-1.jpg)
/oaP103645874-1.jpg)




/ivP102049679-5.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)